T&B - RA257 - 0.96" Sta-Kon® Vinyl Insulated Female - 250 Series Disconnect, Red

CAD$0.29

Product code: TABRA257

Manufacturer: T&B

Part Number: RA257

  In Stock in Gescan

Details

Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated, 1,000 Pack

UPC 786210817033
Color Red
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .96"
Width .29"
Specification  Detailed Specifications