T&B - RB257 - 0.96" Sta-Kon® Insulated Vinyl Female - 250 Series Disconnect, Blue

CAD$37.51 /100

Product code: TABRB257

Manufacturer: T&B

Part Number: RB257

  In Stock in Gescan

Details

Vinyl Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated, 1,000 Pack

UPC 786210818177
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Specification  Detailed Specifications