T&B - TV18-250MD-XV - Catamount Insulated Vinyl Male - 250 Series Disconnects for Wire Range 22-16, Red
Details
Insulated Vinyl Male - 250 Series Disconnects for Wire Range 22-16, Red, Canister
UPC | 728494144313 |
---|---|
Color | Red |
UNSPSC | 39121447 |
Certifications | cULus listed, RoHS Compliant |
Application(how its used) | Tool-applied solderless terminals and connectors |
Material | Brass with Copper Sleeve |
Length | .858" |
Width | .250" | Specification | Detailed Specifications |