Burndy - TP148F - 16-14 AWG 8" Burndy® Type TP-F Vinylug™ Insulated Brazed Fork Terminal, Blue

CAD$36.00 /100

Product code: BURTP148F

Manufacturer: Burndy

Part Number: TP148F

  In Stock in Gescan

Details

Copper Terminal, Fork Tongue, 16-14 AWG, #6-#8 Stud, Vinyl Insulated, Tin Plated
UPC 781810712689
UNSPSC 39121405
Special Features Features: The Type TP-F Is A Fork Tongue Variation Of The TP Design And Makes Installation Easier; 600 V Maximum, 105 DEG C Max; Fork Tongue Design: Faster Installation-Screw Needs Only To Be Loosened For Termination; Tape Mounted Catalog Number: BA14EF8M
Certifications UL Listed
Voltage 600
Length 0.86 Inch
Specification  Detailed Specifications