T&B - RA18-8F - Sta-Kon® Nylon Insulated Fork Terminal, #8 stud, Red

CAD$1.11

Product code: TABRA188F

Manufacturer: T&B

Part Number: RA18-8F

 Available from Manufacturer

Details

Nylon Insulated Fork Terminal, Length .83 Inches, Width .25 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated, 100 Pack

UPC 786210803890
Color Red
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length .86"
Width .31"
Specification  Detailed Specifications