T&B - RB14-10F - Sta-Kon® Insulated Nylon Fork Terminal, #10 stud, Blue

CAD$109.33 /100

Product code: TABRB1410F

Manufacturer: T&B

Part Number: RB14-10F

  In Stock in Gescan

Details

Nylon Insulated Fork Terminal, Length .87 Inches, Width .38 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated, 100 Pack

UPC 786210804132
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter # 10
Height .87"
Width .38"
Specification  Detailed Specifications