T&B - RB14-10FL - Sta-Kon® Insulated Nylon Locking Fork Terminal, #10 stud, Blue

CAD$1.13

Product code: TABRB1410FL

Manufacturer: T&B

Part Number: RB14-10FL

  In Stock in Gescan

Details

Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210887388
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length .87"
Width .29"
Specification  Detailed Specifications