T&B - RB14-8FL - Sta-Kon® Insulated Nylon Locking Fork Terminal, #8 stud, Blue

CAD$107.26 /100

Product code: TABRB148FL

Manufacturer: T&B

Part Number: RB14-8FL

  In Stock in Gescan

Details

Nylon Insulated Locking Fork Terminal, Length .87 Inches, Width .29 Inches, Maximum Insulation .162, Bolt Hole #8, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210887401
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length .87"
Width .29"
Specification  Detailed Specifications