T&B - RC10-10F - Sta-Kon® Nylon Insulated Fork Terminal - #10 stud, Yellow

CAD$74.16 /50

Product code: TABRC1010F

Manufacturer: T&B

Part Number: RC10-10F

 Available from Manufacturer

Details

Nylon Insulated Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

UPC 786210804392
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length 1.00"
Width .37"
Specification  Detailed Specifications