T&B - RC10-14F - Sta-Kon® Nylon Insulated Fork Terminal - 1/4 stud, Yellow

CAD$89.73 /50

Product code: TABRC1014F

Manufacturer: T&B

Part Number: RC10-14F

  In Stock in Gescan

Details

Nylon Insulated Fork Terminal, Length 1.12 Inches, Width .50 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

UPC 786210804439
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length 1.12"
Width .50"
Specification  Detailed Specifications