T&B - 10RC-10FL - Sta-Kon® Insulated Vinyl Locking Fork Terminal - #10 stud, Yellow

CAD$54.03 /50

Product code: TAB10RC10FL

Manufacturer: T&B

Part Number: 10RC-10FL

  In Stock in Gescan

Details

Vinyl-Insulated Locking Fork Terminal, Length 1.09 Inches, Width .37 Inches, Maximum Insulation .220, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
UPC 786210807263
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter # 10
Length 1.09"
Width .37"
Specification  Detailed Specifications