T&B - TV10-14F-XV - Catamount Insulated Vinyl Fork Terminal - 1/4 stud, Yellow

CAD$7.35 /15

Product code: TABTV1014FXV

Manufacturer: T&B

Part Number: TV10-14F-XV

  In Stock in Gescan

Details

Insulated Vinyl Fork Terminal for Wire Range 12-10 Stud Size 1/4, Yellow, Canister
UPC 728494144221
Color Yellow
UNSPSC 39121432
Certifications cULus listed
Voltage 600
Material Copper
Length 1.004"
Width .283
Specification  Detailed Specifications