T&B - D8-38 - Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 3/8 stud, Metallic

CAD$2.46

Product code: TABD838

Manufacturer: T&B

Part Number: D8-38

  In Stock in Gescan

Details

Non-Insulated Large Brazed Seam Ring Terminal, Length 1.32 Inches, Width .59 Inches, Bolt Hole 3/8 Inch, Wire Range #8 AWG, Copper, Tin Plated

UPC 786210804491
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length 1.32"
Width .59"
Specification  Detailed Specifications