T&B - F71-TB - Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 1/4 stud, Metallic

CAD$1.61

Product code: TABF71TB

Manufacturer: T&B

Part Number: F71-TB

 Available from Manufacturer

Details

Non-Insulated Large Brazed Seam Ring Terminal, Length 1.16 Inches, Width .48 Inches, Bolt Hole 1/4 Inch, Wire Range #4 AWG, Copper, Tin Plated, 200 Pack

UPC 786210812182
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length 1.16"
Width .48"
Specification  Detailed Specifications