T&B - F75 - Sta-Kon® Non-Insulated - Brazed Seam Ring Terminal, 1/2 stud, Metallic

CAD$1.79

Product code: TABF75

Manufacturer: T&B

Part Number: F75

 Available from Manufacturer

Details

Non-Insulated Large Brazed Seam Ring Terminal, Length 1.52 Inches, Width .82 Inches, Bolt Hole 1/2 Inch, Wire Range #4 AWG, Copper, Tin Plated, 200 Pack

UPC 786210812243
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length 1.52"
Width .82"
Specification  Detailed Specifications