T&B - 14RB-10FL - Sta-Kon® Insulated Vinyl Locking Fork Terminal - #10 stud, Blue

CAD$77.84 /100

Product code: TAB14RB10FL

Manufacturer: T&B

Part Number: 14RB-10FL

  In Stock in Gescan

Details

Vinyl-Insulated Locking Fork Terminal, Length .97 Inches, Width .29 Inches, Maximum Insulation .170, Bolt Hole #10, Wire Range #18-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210806563
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Length .97"
Width .29"
Specification  Detailed Specifications