T&B - 14RB-250F - Sta-Kon Insulated Vinyl Female Disconnect, Blue

CAD$118.38 /100

Product code: TAB14RB250F

Manufacturer: T&B

Part Number: 14RB-250F

  In Stock in Gescan

Details

Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated.

PRODUCT FEATURES:

- Unique construction of the female disconnect offers long-term dependability.
- Brazed seam serrated barrel provides maximum tensile strength.
- Application Tools: WT145C, WT2000, WT112M, ERG4001

UPC 786210800776
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .96"
Width .29"
Specification  Detailed Specifications