T&B - 2RB14X - Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, Blue

CAD$80.21 /100

Product code: TAB2RB14X

Manufacturer: T&B

Part Number: 2RB14X

  In Stock in Gescan

Details

Expanded Vinyl-Insulated Butt Splice, Length 1.13 Inches, Width .26 Inches, Maximum Insulation Diameter .200, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210807201
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .26"
Length 1.13"
Specification  Detailed Specifications