T&B - 2RC10X - Sta-Kon® Expanded Insulated Vinyl Butt Splice Connector, Yellow

CAD$56.51 /50

Product code: TAB2RC10X

Manufacturer: T&B

Part Number: 2RC10X

  In Stock in Gescan

Details

Expanded Vinyl-Insulated Butt Splice, Length 1.31 Inches, Width .31 Inches, Maximum Insulation Diameter .250, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack

UPC 786210807218
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .31"
Length 1.31"
Specification  Detailed Specifications