T&B - ADR2 - 1/4" 2 Str. Type ADR-ALCUL Single-Conductor, One-Hole Mount

CAD$1.49

Product code: TABADR2

Manufacturer: T&B

Part Number: ADR2

  In Stock in Gescan

Details

Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 14 AWG-2Str, Length 1-5/32 Inches, Width 1/2 Inch, Height 9/16 Inch, 1/4 Inch Bolt Hole, Slotted Screw, Tin Plated

UPC 783786610006
UNSPSC 39121408
Special Features No special tools required
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) All-aluminum-body lugs for use on copper and aluminum conductors.
Material Aluminum
Specification  Detailed Specifications