T&B - TV14-BS-XV - Catamount Insulated Vinyl Butt Splice, Blue

CAD$8.10 /15

Product code: TABTV14BSXV

Manufacturer: T&B

Part Number: TV14-BS-XV

  In Stock in Gescan

Details

Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 728494144245
Color Blue
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .177"
Length .986"
Specification  Detailed Specifications