T&B - TV18-BS-XV - Catamount Insulated Vinyl Butt Splice, Red

CAD$8.10 /15

Product code: TABTV18BSXV

Manufacturer: T&B

Part Number: TV18-BS-XV

  In Stock in Gescan

Details

Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .157 Inches, Inner Diameter .067 Inches, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated

UPC 728494144238
Color Red
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Copper
Diameter .157"
Length .986"
Specification  Detailed Specifications