T&B - 10RC-250T - Sta-Kon® Insulated Vinyl Male Tabs, Yellow

CAD$72.45 /50

Product code: TAB10RC250T

Manufacturer: T&B

Part Number: 10RC-250T

 Available from Manufacturer

Details

Vinyl-Insulated Male Tab, Length 1.08 Inches, Maximum Insulated .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated

UPC 786210839349
Color Yellow
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length 1.08"
Specification  Detailed Specifications