T&B - 14RB-250T - Sta-Kon® Insulated Vinyl Male Tab, Blue

CAD$117.75 /100

Product code: TAB14RB250T

Manufacturer: T&B

Part Number: 14RB-250T

  In Stock in Gescan

Details

Vinyl Insulated Male Tab, Length .95 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210800783
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .95"
Specification  Detailed Specifications