T&B - 14RB-251T - Sta-Kon® Fully Insulated Nylon Male Tab, Blue

CAD$71.16 /50

Product code: TAB14RB251T

Manufacturer: T&B

Part Number: 14RB-251T

  In Stock in Gescan

Details

Nylon-Insulated Male Tab, Length 1.13 Inches, Width .45 Inches, Maximum Insulated .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210869759
Color Blue
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length 1.13"
Width .45"
Specification  Detailed Specifications