T&B - 14RBD-188 - Sta-Kon® Insulated Vinyl Male Tab, Blue

CAD$1.36

Product code: TAB14RBD188

Manufacturer: T&B

Part Number: 14RBD-188

 Available from Manufacturer

Details

Vinyl-Insulated Male Tab, Length .87 Inches, Maximum Insulated .170, Tab Size .187x.020, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated

UPC 786210828824
Color Yellow
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .87"
Specification  Detailed Specifications