T&B - 18RA-250T - Sta-Kon® Insulated Vinyl Male Tab, Red

CAD$117.26 /100

Product code: TAB18RA250T

Manufacturer: T&B

Part Number: 18RA-250T

 Available from Manufacturer

Details

Vinyl-Insulated Male Tab, Length .95 Inches, Maximum Insulated .150, Tab Size .250x.032, Wire Range #22-#18 AWG, Color Red, Copper, Tin Plated

UPC 786210874173
Color Red
UNSPSC 39121447
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Material Brass
Length .95"
Specification  Detailed Specifications