T&B - RC2517 - Sta-Kon® Vinyl Insulated Male Disconnect Tab Size .250 x .032, Yellow

CAD$1.28

Product code: TABRC2517

Manufacturer: T&B

Part Number: RC2517

  In Stock in Gescan

Details

Vinyl Insulated Male Tab, Length 1.08 Inches, Maximum Insulated .250, Tab Size .250x.032, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack

UPC 786210896618
Color Yellow
UNSPSC 39121432
Certifications CSA certified, UL listed, RoHS Compliant
Application(how its used) Tool-applied solderless terminals and connectors
Voltage 600
Material Brass
Length 1.08"
Specification  Detailed Specifications