Iberville - CI3108 - 1/2"-1" Iberville® Ground Clamps (Zinc/Steel)

CAD$5.39

Product code: IBV3108

Manufacturer: T&B

Brand: Iberville

Part Number: CI3108

  In Stock in Gescan

Details

Zinc Ground Clamp (Zinc/Steel) - Water Pipe Size 1/2 to 1 inch, Wire Size 10 Solid - 2 Stranded, Galvanized Steel 5/8 to 1 Reversible

UPC 622538654014
Color Silver
UNSPSC 39121613
Special Features CSA certified for wet locations and for direct burial
Installation SCREW CONNECTOR TO PIPE
Certifications CSA certified for wet locations and for direct burial
Application(how its used) For connecting grounding conductor to either galvanized steel rod or water pipe.
Material Zinc / Steel
Specification  Detailed Specifications