Iberville - CI3112-U - 1-1/4"-2" Iberville® Ground Clamp (Brass Body/Brass Screws)

CAD$19.48

Product code: IBV3112U

Manufacturer: T&B

Brand: Iberville

Part Number: CI3112-U

  In Stock in Gescan

Details

Ground Clamp (Brass Body/Brass Screw) - Water Pipe Size 1/2 to 1 inch, Wire Size 10 Solid - 2 Stranded

UPC 622538654120
Color Brass
UNSPSC 39121613
Special Features CSA certified for wet locations and for direct burial
Installation SCREW CONNECTOR TO PIPE
Certifications CSA certified for wet locations and for direct burial
Application(how its used) For connecting grounding conductor to water pipe
Material Brass
Specification  Detailed Specifications