View as
  1. Burndy - BISR1/0
    Product Code: BURBISR1/0

    Aluminum In-Line Splice, 14-1/0 AWG

    Learn More

      In Stock in Gescan

    CAD$48.51
  2. Burndy - BGBL4
    Product Code: BURBGBL4

    Aluminum Lay-in Lug, 4-14 AWG, 1/4" Stud, Tin Plated

    Learn More

      In Stock in Gescan

    CAD$7.31
  3. T&B - 331M
    Product Code: MAR331M

    Master pack Orange XTP non-winged wire connector.

    Learn More

      In Stock in Gescan

    CAD$97.45 /1000
  4. T&B - ADR25
    Product Code: TABADR25

    Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range Max 250 kcmil, Min 6 Str, Socket Screw, Tin Plated

    Learn More

      In Stock in Gescan

    CAD$5.11
  5. T&B - 6H
    Product Code: TAB6H

    Type H - High Strength Split-Bolt Connector, Conductor Range for Equal Main and Tap 6 Sol-8 Sol, Conductor Range for Min Tap with One Max Main 14 Sol

    Learn More

      In Stock in Gescan

    CAD$5.79
  6. Ideal Industries, Inc. - 30-1162
    Product Code: IDI301162

    Ideal 30-1162 UnderGround® Model 62 Wire Connector; 18-8 AWG, Gray/Red, 20/Card PRODUCT DETAILS • Easy to apply prefilled twist-on wire connectors Ideal® UnderGround® Model 62 Wire connector in gray/red color has a sturdy shell. It accommodates copper wire of size 18 - 8 AWG. Connector shell withstands temperature of 105 deg C. The swept-wing ...

    Learn More

      In Stock in Gescan

    CAD$32.96
  7. Burndy - YAL6CT516
    Product Code: BURYAL6CT516

    Copper Compression Lug, 1 Hole w/ Inspection Window.Short Barrel, Tin Plated. UL Listed, CSA Certified and ROHS Compatible.

    Learn More

      In Stock in Gescan

    CAD$3.99
  8. Ideal Industries, Inc. - 30-452
    Product Code: IDI30452

    Wing-Nut® wire connector is specially designed contoured wings provide a secure grip for extra leverage on maximum wire combinations. Live-action spring expands to accept wire shape and size with no pre-twisting required. Square-wire spring threads directly onto conductors for fast, secure connections. Deep skirt helps protect against flash-over a...

    Learn More

      In Stock in Gescan

    CAD$34.80 /100
  9. Burndy - YGHC26C2
    Product Code: BURYGHC26C2

    Copper Compression C Connector, 1 - 2/0 AWG(Str), 3/8" Rod (Run) & 6 AWG(Sol)- 2 AWG(Str) (Tap)

    Learn More

      In Stock in Gescan

    CAD$30.46
  10. Burndy - YAL6CT14*
    Product Code: BURYAL6CT14

    Compression lug with uninsulated copper terminal. One hole with inspection window, straight standard tongue. Chamfered short barrel. Electro-tin plated, copper lug.

    Learn More

      In Stock in Gescan

    CAD$3.65
  11. Burndy - KSU23
    Product Code: BURKSU23

    Tin-plated, high strength copper alloy SERVITâ„¢ with spacer. Spacer seperates dissimilar conductors and provides long contact length that prevents high pressure point contacts between run and tap conductors, 1.48 IN L

    Learn More

      In Stock in Gescan

    CAD$14.83
  12. Burndy - KSA6
    Product Code: BURKSA6

    Aluminum Split Bolt, (Run,Tap):: Al-Al: 6 AWG (Str), 6 AWG (Str) , Al-Cu: 10 AWG (Str), 10 AWG (Sol) , Cu-Cu: 6 AWG (Str), 10 AWG (Sol), Tin Plated

    Learn More

      In Stock in Gescan

    CAD$12.46
  13. Burndy - KSA4
    Product Code: BURKSA4

    Aluminum Split Bolt, (Run,Tap):: Al-Al: 4 AWG (Str), 4 AWG (Str) , Al-Cu: 8 AWG (Sol), 10 AWG (Sol) , Cu-Cu: 4 AWG (Str), 10 AWG (Sol), Tin Plated

    Learn More

      In Stock in Gescan

    CAD$17.41
  14. Burndy - KSA1/0
    Product Code: BURKSA1/0

    Aluminum Split Bolt, (Run,Tap):: Al-Al: 1/0 AWG (Str), 1/0 AWG (Str) , Al-Cu: 2 AWG (Str), 8 AWG (Sol) , Cu-Cu: 1/0 AWG (Str), 8 AWG (Sol), Tin Plated

    Learn More

      In Stock in Gescan

    CAD$23.73
  15. Burndy - KS25
    Product Code: BURKS25

    Copper Split Bolt, Cu: 4 AWG-1/0 AWG (Str) (Run & Tap)

    Learn More

      In Stock in Gescan

    CAD$16.04
  16. Burndy - GAR6429
    Product Code: BURGAR6429

    Mechanical Grounding Connector, Cable to Rod or Pipe, 2/0 AWG (Sol) -250 kcmil, 3/8" Pipe, 5/8"-3/4" Rod, #5-#6 Rebar, Bright Dipped

    Learn More

      In Stock in Gescan

    CAD$63.00
  17. Ideal Industries, Inc. - 30-273
    Product Code: IDI30273

    -Fixed, square-wire spring -No pre-twisting required -UL Listed and CSA Certified -Reusable -Shell rated for 105° C -Flame-retardant shell -Accepts ,34mm2 to 2,5mm2 Min. 1-,75mm2 w/1-,50mm2 Max. 4-1,5mm2 w/1-,50mm2 wire combinations -Rated for 600 Volt maximum

    Learn More

      In Stock in Gescan

    CAD$59.10 /500
  18. T&B - 833M
    Product Code: MAR833M

    Wire Connector with a Wide Range/Ergonomic Wing Design Yellow #22 - #8 Flip-Pack of 1000 Pieces

    Learn More

      In Stock in Gescan

    CAD$124.57 /1000
  19. T&B - JDLI
    Product Code: TABJDLI

    Direct Burial Ground Clamp for Wire Range 10 - 2, Pipe Size 1/2 - 1, Ground Rod Range 1/4 - 1

    Learn More

      In Stock in Gescan

    CAD$10.31
  20. T&B - 2H
    Product Code: TAB2H

    Type H - High Strength Split-Bolt Connector, Conductor Range for Equal Main and Tap 2 Sol-6 Sol, Conductor Range for Min Tap with One Max Main 14 Sol

    Learn More

      In Stock in Gescan

    CAD$10.05
  21. T&B - HS12-6-4
    Product Code: TABHS1264

    Heavy-Wall Heat-Shrinkable Tubing for Cable Range 8 - 6 AWG, Expanded Diameter 0.51 inch, Length 48 inch, rated for 600 Volt, 90 degrees continuous use, Material: Cross-linked polyolefin with thermoplastic adhesive liner, Black

    Learn More

      In Stock in Gescan

    CAD$51.09
  22. Arlington - 717DB
    Product Code: ARL717DB

    Description: Clamps, Conduit-Rod: Connector Type - Ground Clamp; Application - Cable to Pipe/Rod; Connection Type - 1 Cable Parallel to Pipe; Installation - 2-Screw Clamp to Pipe, 1-Screw Wire Connector; Material - Brass w/Steel Hardware; IPS Size - 3/8 to 1 in IPS; Nominal OD - 0.275 - 1.500 in OD; AWG Min - 10 sol; AWG Max - 2 str; Additional Inf...

    Learn More

      In Stock in Gescan

    CAD$5.20
  23. Burndy - YSL6C*
    Product Code: BURYSL6C

    Burndy® Type YSL Hylink™ Copper Compression Splice. Short Barrel, Tin Plated. UL Listed, CSA Certified and ROHS Compatible. Compression splice features short barrel length, uninsulated copper, ideal for 600 volt heavy duty applications. Also may be used at higher voltages up to 35 KV. Four center conductor stops which provide a center wire stop ...

    Learn More

      In Stock in Gescan

    CAD$7.99
  24. T&B - MTV10-BS
    Product Code: MARMTV10BS

    Marrette® connectors have become synonymous with ”best quality wire connector“. Easy to install and comfortable in the hand, they are indispensable to electricians. And now they’re available as key components of Thomas & Betts’ Electricians’ Supplies product line. This is very good news for your fingers.

    Learn More

      In Stock in Gescan

    CAD$15.53 /25
View as