View as
  1. T&B - MTV10-8F
    Product Code: MARMTV108F

    Description: Vinyl Insulated Fork Terminal Wire Range 12-10 AWG Bolt Hole #8

    Learn More

      In Stock in Gescan

    CAD$8.74 /25
  2. Sturdy Ladders - RA-1582/2
    Product Code: STURA15822

    Sturgeon Bay Metal Prod Inc RA-1582/2 Stacker Strap, Cable Size: 3/8 IN Diameter, Cable Type: Non-Metallic Sheathed And Underground Feeder Cable, Staple Size: 1/2 IN, Tan, C/US UL Listed Standard, For 2 Wire NM Or UF Cables Stacked Up To 3/8 IN Application

    Learn More

      In Stock in Gescan

    CAD$91.14 /1000
  3. T&B - 4H
    Product Code: TAB4H

    Type H - High Strength Split-Bolt Connector, Conductor Range for Equal Main and Tap 4 Sol-8 Sol, Conductor Range for Min Tap with One Max Main 14 Sol

    Learn More

      In Stock in Gescan

    CAD$7.21
  4. T&B - MTV18-250FD
    Product Code: MARMTV18250FD

    Description: Vinyl Insulated Female Disconnect 250 Series Wire Range 22-16 Tab Size .250 x .032

    Learn More

      In Stock in Gescan

    CAD$7.01 /25
  5. Ideal Industries, Inc. - 30-265
    Product Code: IDI302CCUAL

    Features: Only aluminum-to-copper twist-on connector specifically designed to guarantee a secure connection while preventing aluminum corrosion Specially formulated corrosion-resistant compound cuts and penetrates corrosion build-up on aluminum conductors for increased conductivity and cooler connections Compact, one-piece design features ribbed ca...

    Learn More

      In Stock in Gescan

    CAD$392.16 /75
  6. T&B - L150GRL
    Product Code: TABL150GRL

    Locknut with Lay-in Lug and screw 1-1/2 inches.

    Learn More

      In Stock in Gescan

    CAD$22.05
  7. Burndy - BISR250
    Product Code: BURBISR250

    Aluminum In-Line Splice, 10 AWG-250 kcmil

    Learn More

      In Stock in Gescan

    CAD$71.22
  8. T&B - 14RB-250F
    Product Code: TAB14RB250F

    Vinyl-Insulated Female Disconnect, Length .96 Inches, Width .29 Inches, Maximum Insulation .170, Tab Size .250x.032, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated. PRODUCT FEATURES: - Unique construction of the female disconnect offers long-term dependability. - Brazed seam serrated barrel provides maximum tensile strength. - Applicat...

    Learn More

      In Stock in Gescan

    CAD$121.36 /100
  9. Burndy - K2A31U
    Product Code: BURK2A31U

    Aluminum Universal Terminal, 2 Conductor, 1 Hole, 6 AWG (Str)-350 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated

    Learn More

      In Stock in Gescan

    CAD$29.35
  10. Ideal Industries, Inc. - 85-925
    Product Code: IDI85925

    Ideal 85-925 UR-I 3-Wire Butt Splice; Red, 25/Box PRODUCT DETAILS • Use with solid copper single-conductor wire • Gel filled butt splicing connector for 3 wire application Ideal 3-Wire Butt splice in red color with outer diameter of 0.066 Inch and has wire size of 26 to 19 Awg solid. It features easy one step splicing and is moisture-resistant ...

    Learn More

      In Stock in Gescan

    CAD$12.10
  11. T&B - 3903BU
    Product Code: TAB3903BU

    Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 1 1/4 - 2 , Bronze Saddle with Bronze U-Bolt

    Learn More

      In Stock in Gescan

    CAD$58.60
  12. Burndy - K2A36U
    Product Code: BURK2A36U

    Aluminum Universal Terminal, 2 Conductor, 1 Hole, 2 AWG (Str)-600 kcmil, 1/2" Stud, 2 Screws, Al/Cu Rated, Tin Plated

    Learn More

      In Stock in Gescan

    CAD$39.95
  13. T&B - TV18-BS-XV
    Product Code: TABTV18BSXV

    Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .157 Inches, Inner Diameter .067 Inches, Wire Range #22-#16 AWG, Color Red, Copper, Tin Plated

    Learn More

      In Stock in Gescan

    CAD$8.31 /15
  14. T&B - ADR25-21
    Product Code: TABADR2521

    Type ADR-ALCUL Two-Conductor, One-Hole Mount, Conductor Range 6 Str-250 kcmil, Length 2-9/16 Inches, Width 1-41/64 Inches, Height 1-3/16 Inches, 3/8 Inch Bolt Hole, Tin Plated

    Learn More

      In Stock in Gescan

    CAD$11.98
  15. T&B - 3902BU
    Product Code: TAB3902BU

    Waterpipe Ground Clamp for Wire Range 4 - 4/0, Water Pipe Size 1/2 - 1 , Bronze Saddle with Bronze U-Bolt

    Learn More

      In Stock in Gescan

    CAD$37.98
  16. T&B - TV14-250FD-XV
    Product Code: TABTV14250FDXV

    Insulated Vinyl Female - 250 Series Disconnects for Wire Range 16-14, Blue, Canister

    Learn More

      In Stock in Gescan

    CAD$8.31 /15
  17. Burndy - ES6R6R*
    Product Code: BURES6R6R

    TYPES ES INSULINK™ Service Entrance Sleeve for Insulated Combinations of Copper, Aluminum, ACSR Compressed. For use in overhead distribution applications. Pre-insulated service entrance compression connector installed with OH25, OUR840 and MD6 HYTOOL™ as well as Y35 and Y750 HYPRESS™ tools. Polyethylene caps prevent dirt from accumulating in ...

    Learn More

      In Stock in Gescan

    CAD$1.94
  18. T&B - 739P
    Product Code: MAR739P

    Blue Type II winged wire connector. (100 pieces per box)

    Learn More

      In Stock in Gescan

    CAD$33.39 /50
  19. Burndy - KC23
    Product Code: BURKC23

    Mechanical Grounding Connector, Cable to Flat, 8-2 AWG (Str) / 10-1 AWG (Sol), 3/8" Stud,body height:1.05

    Learn More

      In Stock in Gescan

    CAD$47.02
  20. Ideal Industries, Inc. - 30-074
    Product Code: IDI30074

    Wire combination range: 600V, 18 to 12 AWG, Min. 2 #18 - Max. 4 #14 & 1 #18.

    Learn More

      In Stock in Gescan

    CAD$16.69 /100
  21. T&B - 833P
    Product Code: MAR833P

    Wire Connector with a Wide Range/Ergonomic Wing Design Yellow #22 - #8

    Learn More

      In Stock in Gescan

    CAD$17.61 /100
  22. T&B - RB44
    Product Code: TABRB44

    Nylon Insulated Crimp-On Wire Joint, Length .78 Inches, Width .31 Inches, Wire Range 2#18 - 2#16, Color White

    Learn More

      In Stock in Gescan

    CAD$45.88 /100
  23. T&B - ADR11-21
    Product Code: TABADR1121

    Type ADR-ALCUL Two-Conductor, One-Hole Mount, Conductor Range 14 AWG-1/0 Str, Length 1-15/32 Inches, Width 1-31/32 Inches, Height 25/32 Inch, 1/4 Inch Bolt Hole, Tin Plated

    Learn More

      In Stock in Gescan

    CAD$5.35
  24. Hydel - 3016GE
    Product Code: HYD3016GE

    GUY END 5/16 X 30in UNIFORM

    Learn More

      In Stock in Gescan

    CAD$7.35
View as