View as
  1. Ipex - 077754
    Product Code: SCETSRC10A

    A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA. Typical industrial, commercial and residential applications of Scepter Rigid PVC...

    Learn More

      In Stock in Gescan

    CAD$5.78
  2. T&B - CISL-13-04
    Product Code: IBVSL1304

    Skintight Straight Cord Connector, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Jacket Diameter 0.270 to 0.480 Inch, Throat Diameter 0.500 Inch, Nylon, Black

    Learn More

      In Stock in Gescan

    CAD$4.73
  3. T&B - CISL-21-06
    Product Code: IBVSL2106

    Skintight Straight Cord Connector, Trade Size 3/4 Inch, Knockout Size 3/4 Inch, Cable Jacket Diameter 0.545 to 0.709 Inch, Throat Diameter 0.667 Inch, Nylon, Black

    Learn More

      In Stock in Gescan

    CAD$7.21
  4. T&B - CISLR-13-04
    Product Code: IBVSLR1304

    Skintight Straight Cord Connector, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Jacket Diameter 0.197 to 0.354 Inch, Throat Diameter 0.500 Inch, Nylon, Black

    Learn More

      In Stock in Gescan

    CAD$4.73
  5. T&B - CISL-21-04
    Product Code: IBVSL2104

    Skintight Straight Cord Connector, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Jacket Diameter 0.545 to 0.709 Inch, Throat Diameter 0.600 Inch, Nylon, Black

    Learn More

      In Stock in Gescan

    CAD$7.62
  6. Ipex - 077756
    Product Code: SCETSRC15A

    A leading pioneer in PVC piping for electrical applications, IPEX offer an extensive range of expansion fittings in all sizes, for use with Scepter rigid PVC conduit. Suitable for exposed, concrete encased and direct burial applications. UL listed and certified by CSA. Typical industrial, commercial and residential applications of Scepter Rigid PVC...

    Learn More

      In Stock in Gescan

    CAD$7.61
  7. Emerson Industrial - SR-50-625
    Product Code: OZGSR50625

    OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.5 - 0.625 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,

    Learn More

      In Stock in Gescan

    CAD$6.89
  8. Legrand - BOX52
    Product Code: PASBOX52

    Wide range, Straight male, Dust tight grips. 3/4" NPT, 0.520"-0.730". FEATURES AND BENEFITS: • Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. • Includes insulated bushing. • 450 lbs breaking strength rating (in US lbs)

    Learn More

      In Stock in Gescan

    CAD$17.91
  9. Legrand - FC52
    Product Code: PASFC52

    Bus drop, Closed mesh, Single eye. Cable diameter - 0.530-0.730", Bale length - 9", Mesh length - 6.5", Break strength - 1,100 lbs. FEATURES AND BENEFITS: • Bus drop grips are used as cable support. • They relieve any direct tension from the critical connection and absorb vibration and flexing. • Bus drop grips are woven ...

    Learn More

      In Stock in Gescan

    CAD$15.79
  10. Legrand - FC70
    Product Code: PASFC70

    Bus drop, Closed mesh, Single eye. Cable diameter - 0.700-0.850", Bale length - 9", Mesh length - 8.5", Break strength - 1,900 lbs. FEATURES AND BENEFITS: • Bus drop grips are used as cable support. • They relieve any direct tension from the critical connection and absorb vibration and flexing. • Bus drop grips are woven ...

    Learn More

      In Stock in Gescan

    CAD$16.37
  11. Legrand - FC94
    Product Code: PASFC94

    Bus drop grips are used as cable support. They relieve any direct tension from the critical connection and absorb vibration and flexing. Bus drop grips are woven of galvanized steel wire. They are offered with either the single eye or locking bale attachment.

    Learn More

      In Stock in Gescan

    CAD$27.43
  12. T&B - CISLR-21-04
    Product Code: IBVSLR2104

    Skintight Straight Cord Connector, Trade Size 1/2 Inch, Knockout Size 1/2 Inch, Cable Jacket Diameter 0.354 to 0.629 Inch, Throat Diameter 0.600 Inch, Nylon, Black

    Learn More

      In Stock in Gescan

    CAD$7.75
  13. T&B - CISL-9-03
    Product Code: IBVSL903

    Skintight Straight Cord Connector, Trade Size 3/8 Inch, Knockout Size 3/8 Inch, Cable Jacket Diameter 0.187 to 0.312 Inch, Throat Diameter 0.375 Inch, Nylon, Black

    Learn More

      In Stock in Gescan

    CAD$4.04
  14. Legrand - BOX40
    Product Code: PASBOX40

    Wide Range, Straight Male, Dust Tight Grip, 1/2", 0.400-0.540. FEATURES AND BENEFITS: • Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. • Includes insulated bushing. • 370 lbs breaking strength rating (in US lbs)

    Learn More

      In Stock in Gescan

    CAD$17.30
  15. Emerson Industrial - SR-75-750
    Product Code: OZGSR75750

    OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 3/4 IN, Conductor Range: 0.625 - 0.75 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body

    Learn More

      In Stock in Gescan

    CAD$7.97
  16. Legrand - FC125-U
    Product Code: PASFC125U

    Standard-duty, Closed mesh, Single eye grips. Cable diameter - 1.250-1.490", Bale length - 10", Mesh length - 16", Break Strength - 1,680 lbs. FEATURES AND BENEFITS: • Standard closed mesh support grips are designed for loads up to 600 lbs. • Vertical runs of no more than 100 ft. • They are available in a variety of eye s...

    Learn More

      In Stock in Gescan

    CAD$85.73
  17. Techspan - RD13NA
    Product Code: TECRD13NA

      In Stock in Gescan

    CAD$2.14
  18. Legrand - FC40
    Product Code: PASFC40

    Bus drop, Closed mesh, Single eye. Cable diameter - 9", Mesh length - 3.5", Break strength - 1,100 lbs. FEATURES AND BENEFITS: • Bus drop grips are used as cable support. • They relieve any direct tension from the critical connection and absorb vibration and flexing. • Bus drop grips are woven of galvanized steel wire. • Th...

    Learn More

      In Stock in Gescan

    CAD$13.72
  19. Legrand - BOX70
    Product Code: PASBOX70

    Wide range, Straight male, Dust tight grips. 1" NPT, 0.700-0.970". FEATURES AND BENEFITS: • Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. • Includes insulated bushing. • 700 lbs breaking strength rating (in US lbs)

    Learn More

      In Stock in Gescan

    CAD$23.44
  20. Legrand - BOX94
    Product Code: PASBOX94

    Wide range, Straight male, Dust tight grips. 1 1/4" NPT, 0.940-1.250". FEATURES AND BENEFITS: • Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. • Includes insulated bushing. • 700 lbs breaking strength rating (in US lbs)

    Learn More

      In Stock in Gescan

    CAD$24.65
  21. Legrand - FC30
    Product Code: PASFC30

    Bus Drop Single U Eye 0.3 - 0.43 Diameter. Bus drop grips are used as cable support. They relieve any direct tension from the critical connection and absorb vibration and flexing. Bus drop grips are woven of galvanized steel wire. They are offered with either the single eye or locking bale attachment.

    Learn More

      In Stock in Gescan

    CAD$13.81
  22. Techspan - RD13NR
    Product Code: TECRD13NR

      In Stock in Gescan

    CAD$2.35
  23. Emerson Industrial - SR-50-375
    Product Code: OZGSR50375

    OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.25 - 0.375 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body

    Learn More

      In Stock in Gescan

    CAD$6.89
  24. Emerson Industrial - SR-50-500
    Product Code: OZGSR50500

    OZ-Gedney Type SR Grip-Tite Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.375 - 0.5 IN, Malleable Iron Body And Gland Nut, Nylon Gripper, Neoprene Grommet, PVC Or Buna-N Sealing Ring, Steel Locknut, Finish: Zinc Plated Body,

    Learn More

      In Stock in Gescan

    CAD$7.05
View as