Appleton - 170 - 1/2" FM7™ Wedge-Lok™ Stamped Cover Steel, Grey

CAD$4.37

Product code: APP170

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 170

  In Stock in Gescan

Details

Appleton 170 FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1/2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM7

UPC 781381507417
Color Gray
UNSPSC 39121700
Installation Blank, Clip On, Screw
Certifications UL listed, CSA certified
Material Steel
Length 3.62"
Width 1.37"
Specification  Detailed Specifications