Appleton - 180 - 1/2" Appleton Stamped Cover, Steel

CAD$4.25

Product code: APP180

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 180

 Available from Manufacturer

Details

Appleton 180 FM8 Grayloy-Iron UNILETS Blank Cover With Screw, Hub Size: 1/2 IN, Form: 8, Mounting: Screw-In, Material: Stamped Steel, Finish: Zinc Electroplate, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, F

UPC 781381744621
Color Gray
UNSPSC 39131708
Special Features Covers with gaskets are approved for use in wet locations; Wiring capacity: 0.5 CU-IN as per NEC 314.16(A)
Installation BLANK, SCREW
Certifications UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application(how its used) For FM8 Conduit Outlet Bodies
Material Stainless Steel Screw, Zinc Electroplated Stamped Steel Body
Height 0.07"
Length 7.5"
Width 4.6"
Specification  Detailed Specifications