Appleton - 6050S - 1/2" Type 6050S EMT Coupling, Zinc Plated Steel

CAD$0.70

Product code: APP6050S

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 6050S

 Available from Manufacturer

Details

6000S Series Couplings Application • To ground and secure EMT raceway sections together. Feature • Concretetight. • Raintight (wet locations) Canada. Material: Steel Body & Nut Finish: Zinc Electroplated Certifications and Compliances • UL Standard: 514B • UL Listed: E14895 • cUL Listed: E14895, E14815 • CSA Certifi ed: 009795• NEMA: FB-1

UPC 68785586699
UNSPSC 39121700
Installation GLAND COMPRESSION
Material Steel
Diameter 0.84"
Length 0.38"
Specification  Detailed Specifications