Appleton - 6100S - 1" Type 6100S EMT Coupling, Zinc Plated Steel

CAD$1.45

Product code: APP6100S

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 6100S

 Available from Manufacturer

Details

6000S Series Couplings Application • To ground and secure EMT raceway sections together. Feature • Concretetight. • Raintight (wet locations) Canada. Material: Steel Body & Nut Finish: Zinc Electroplated Certifications and Compliances • UL Standard: 514B • UL Listed: E14895 • cUL Listed: E14895, E14815 • CSA Certifi ed: 009795• NEMA: FB-1

UPC 68785586709
UNSPSC 39121700
Installation GLAND COMPRESSION
Material Steel
Diameter 1.31"
Length 1.66"
Specification  Detailed Specifications