Appleton - 6200S - 2" Type 6200S EMT Coupling, Zinc Plated Steel

CAD$3.12

Product code: APP6200S

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 6200S

 Available from Manufacturer

Details

6000S Series Couplings Application • To ground and secure EMT raceway sections together. Feature • Concretetight. • Raintight (wet locations) Canada. Material: Steel Body & Nut Finish: Zinc Electroplated Certifications and Compliances • UL Standard: 514B • UL Listed: E14895 • cUL Listed: E14895, E14815 • CSA Certifi ed: 009795• NEMA: FB-1

UPC 68785586724
UNSPSC 39121700
Installation GLAND COMPRESSION
Material Steel
Diameter 2.38"
Length 2-1/2"
Specification  Detailed Specifications