Appleton - 970F - 4" Ocal® FM7™ Wedge-Lok™ Cast Cover, Grayloy-Iron

CAD$77.62

Product code: APP970F

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: 970F

 Available from Manufacturer

Details

Appleton 970F FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 3-1/2 - 4 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Standard: UL 514A, UL 514B, UL

UPC 781381507592
Color Gray
UNSPSC 39121700
Special Features Unique Wedge-Lok clip cover design allows easy removal without damaging the conduit body; Approved for use in wet locations; The cover is secured with clips, not screws; Stainless steel screws; Wiring capacity: 16 CU-IN as per NEC 314.16(A)
Installation CLIP ON, SCREW
Certifications UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit
Material Grayloy™ Iron
Specification  Detailed Specifications