Appleton - APP170F - 1/2" Ocal® FM7™ Wedge-Lok™ CBlank Clip Cover With Screw, Gray

CAD$7.03

Product code: APP170F

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APP170F

  In Stock in Gescan

Details

Description Appleton 170F FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1/2 IN, Form: 7, Mounting: Screw-In, Material: Cast Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM7 Unilet Conduit Outlet Bodies FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish Better by Design Ocal-Blue® PVC-coated conduit and fittings represent a complete corrosion-protection package for your entire conduit system. This extensive product line includes the largest number of items in stock along with corrosion-resistant supports and patching compounds. With Ocal® PVC-coated conduit and fittings, you get corrosion protection that will extend the life of your electrical raceway system for years and years. A Complete Corrosion Protection Solution • Industry leading thread protection through a hot-dipped galvanizing process, and industry leading UL® Listed Type 4X PVC-coated conduit bodies. • Meets the requirements of NEMA RN-1 without exception. • A full undisturbed zinc coating under the PVC coating, fulfilling the requirement of NEMA RN-1 regarding the restriction of harmed or eroded zinc coating over the conduit. • UL® Listed with both the zinc coating and the PVC coating investigated and listed per UL6. • UL® Listed including UV resistance testing. • “Double-Coat” coated fittings, enhancing corrosion protection by applying coating to the interior and exterior of the fittings before PVC coating. • Custom colors. • On-site installation training and certification, and extended warranty on installations conducted by certified installers.

UPC 78312676320
Color Gray
UNSPSC 39121700
Installation Clip On , Screw
Certifications UL listed, CSA certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit
Material Grayloy™ Iron
Length 3.62"
Width 1.37"
Specification  Detailed Specifications