Appleton - APP170SA - 1/2" FM7™ Wedge-Lok™ Stamped Cover Aluminum, Grey

CAD$4.45

Product code: APP170SA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APP170SA

 Available from Manufacturer

Details

Description Appleton 170SA FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1/2 IN, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For FM7 Unilet Conduit Outlet Bodies FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish

UPC 78138160116
Color Gray
UNSPSC 39121700
Installation Blank, Screw
Certifications UL listed, CSA certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Material Copper Free Aluminum
Length 3.63"
Width 1.37"
Specification  Detailed Specifications