Appleton - APP270F - 3/4" Ocal® FM7™ Wedge-Lok™ Cast Cover Grayloy-Iron, Grey

CAD$7.50

Product code: APP270F

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APP270F

  In Stock in Gescan

Details

FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish Better by Design Ocal-Blue® PVC-coated conduit and fittings represent a complete corrosion-protection package for your entire conduit system. This extensive product line includes the largest number of items in stock along with corrosion-resistant supports and patching compounds. With Ocal® PVC-coated conduit and fittings, you get corrosion protection that will extend the life of your electrical raceway system for years and years. A Complete Corrosion Protection Solution • Industry leading thread protection through a hot-dipped galvanizing process, and industry leading UL® Listed Type 4X PVC-coated conduit bodies. • Meets the requirements of NEMA RN-1 without exception. • A full undisturbed zinc coating under the PVC coating, fulfilling the requirement of NEMA RN-1 regarding the restriction of harmed or eroded zinc coating over the conduit. • UL® Listed with both the zinc coating and the PVC coating investigated and listed per UL6. • UL® Listed including UV resistance testing. • “Double-Coat” coated fittings, enhancing corrosion protection by applying coating to the interior and exterior of the fittings before PVC coating. • Custom colors. • On-site installation training and certification, and extended warranty on installations conducted by certified installers.

UPC 78138150752
Color Gray
UNSPSC 39121700
Installation Blank, Screw
Certifications UL listed, CSA certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Material Grayloy™ Iron
Length 108 in
Width 40 in
Specification  Detailed Specifications