Appleton - APP470 - 1-1/4" FM7™ Wedge-Lok™ Stamped Cover Steel, Grey

CAD$6.81

Product code: APP470

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APP470

  In Stock in Gescan

Details

Description: FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish

UPC 78312676303
Color Gray
UNSPSC 39121700
Installation Clip On, Screw
Certifications UL listed, CSA certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit.
Material Steel
Length 139.7 in
Width 55.6 in
Specification  Detailed Specifications