Appleton - APP470FSA - 1-1/4" Ocal® FM7™ Wedge-Lok™ Cast Cover, Aluminum

CAD$24.18

Product code: APP470FSA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APP470FSA

 Available from Manufacturer

Details

FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish.

UPC 78138160129
Color Gray
UNSPSC 39121700
Installation Blank, Screw
Certifications UL listed, CSA certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit
Material Copper-free Aluminum
Length 139.7 in
Width 55.626 in
Specification  Detailed Specifications