Appleton - APP570FSA - 1-1/2" Ocal® FM7™ Wedge-Lok™ Cast Cover, Aluminum

CAD$11.94

Product code: APP570FSA

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APP570FSA

 Available from Manufacturer

Details

FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish.

UPC 78138160131
Color Gray
UNSPSC 39121700
Installation BLANK, SCREW
Material Copper-free Aluminum
Length 152.4 in
Width 61.976 in
Specification  Detailed Specifications