Appleton - APP670 - 2" FM7™ Wedge-Lok™ Stamped Cover Steel, Grey

CAD$14.16

Product code: APP670

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APP670

  In Stock in Gescan

Details

Description: FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish

UPC 78312676305
Color Gray
UNSPSC 39121700
Installation CLIP ON, SCREW
Material Steel
Length 177.8 in
Width 76.2 in
Specification  Detailed Specifications