Appleton - APP870F - 3" Appleton FM7™ Wedge-Lok™ Cast Cover, Grayloy-Iron

CAD$41.38

Product code: APP870F

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APP870F

 Available from Manufacturer

Details

Description: FM7™ Wedge-Lok™ Clip Covers, Gaskets For use with Rigid Steel, Rigid Aluminum and IMC Conduit. Features • Wedge-Lok™ Form-IN-Place covers with integral gasket are approved for use in wet locations. Grayloy-iron bodies with cast covers and gasket are approved for use in wet locations. • Unique Wedge-Lok™ clip cover design allows easy removal at any later time, without damaging the conduit body. The cover is secured with clips, not screws. Applications • Provide openings for splicing. • Permit access to conductors for maintenance. Standard Materials • Covers: Grayloy-iron, copperfree (4/10 of 1% max.) aluminum or steel • Cover screws: stainless steel Standard Finishes • Steel covers: zinc electroplate • Stamped aluminum covers: natural finish

UPC 78312676327
UNSPSC 39121700
Installation CLIP ON, SCREW
Application(how its used) For use with Rigid Steel, Rigid Aluminum and IMC Conduit
Material Grayloy™ Iron
Length 228.6 Inch
Width 107.95 Inch
Specification  Detailed Specifications