Appleton - APPC100A - 1" Form 85 Type C Aluminum Unilet Conduit Outlet Body
Details
APPLICATIONS:
- Serve as pulling fittings.
- Make bends in conduit system.
- Provide openings for splicing.
- Connect and change direction of conduit runs.
- Allow connections for branch runs.
- Permit access to conductors for maintenance.
FEATURES:
- Roomy interiors: more wiring space.
- Smooth, rounded integral bushings in hubs protect conductor insulation.
- Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.
- Form 85 copperfree aluminum Unilets are lightweight, selfoxidizing, self-renewing and offer a high corrosion resistance.
- Lightweight aluminum facilitates shipping, handling and installing.
- Sizes with flat-back design ideal where fitting is mounted flat against surface.
- 1/2" to 3" blank covers are domed for extra wiring space.
UPC | 78312607422 |
---|---|
Color | Aluminum |
UNSPSC | 39121700 |
Special Features | Epoxy Powder Coated |
Installation | Threaded |
Certifications | UL listed, CSA certified |
Application(how its used) | For use with Rigid Steel, Rigid Aluminum, IMC, and EMT Conduit. |
Material | Copperfree (max. 4/10 of 1%) Aluminum | Specification | Detailed Specifications |