Appleton - APPC75A - 3/4" Form 85 Type C Aluminum Unilet Conduit Outlet Body

CAD$16.15

Product code: APPC75A

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPC75A

  In Stock in Gescan

Details

APPLICATIONS:

- Serve as pulling fittings.
- Make bends in conduit system.
- Provide openings for splicing.
- Connect and change direction of conduit runs.
- Allow connections for branch runs.
- Permit access to conductors for maintenance.

FEATURES:

- Roomy interiors: more wiring space.
- Smooth, rounded integral bushings in hubs protect conductor insulation.
- Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity.
- Form 85 copperfree aluminum Unilets are lightweight, selfoxidizing, self-renewing and offer a high corrosion resistance.
- Lightweight aluminum facilitates shipping, handling and installing.
- Sizes with flat-back design ideal where fitting is mounted flat against surface.
- 1/2" to 3" blank covers are domed for extra wiring space.

UPC 78312607421
Color Aluminum
UNSPSC 39121700
Special Features Epoxy Powder Coated
Installation Threaded
Certifications UL listed, CSA certified
Application(how its used) For use with Rigid Steel, Rigid Aluminum, IMC, and EMT Conduit.
Material Copperfree (max. 4/10 of 1%) Aluminum
Specification  Detailed Specifications