Appleton - APPEYM125. - 1-1/4" Appleton EYM 25% Male/Female Sealing Fitting for Close Turning Radius, Malleable Iron

CAD$69.61

Product code: APPEYM125

Manufacturer: Emerson Industrial

Brand: Appleton

Part Number: APPEYM125.

  In Stock in Gescan

Details

Applications • Prevent passage of gases, vapors or flames from one portion of conduit system to another. Restrict any explosion to the sealed off enclosure. Prevent pressure piling within conduit system. • Required in Class I, Division 1 and 2 locations within 18” of enclosures containing apparatus that may cause arcs, sparks or high temperatures. • Required in Class I, Division 1 and 2 locations where 2” or larger conduit enters enclosure, fitting housing terminals, splices or taps. • Required in Class I, Division 1 and 2 locations at the boundary where conduit leaves classified location. • Required in Class I, Division 1 and 2 locations where two or more enclosures are connected by 36” or less conduit. Seal must be located within 18” of either enclosure. • Required where cables (which exceed rate of gas or vapor transmission permitted for seals) are used in Class I, Division 2 locations. Features • Explosionproof, dust-ignitionproof, raintight. • Smooth, rounded integral bushing in each hub protects conductor insulation. • Accurately tapped, tapered threads for tight, rigid joints and ground continuity. • Removable nipple in male sealing fitting may be used interchangeably in top or bottom hub. • EYS—for sealing vertical conduit. Large opening for damming and filling. • Expanded fill EYSEF/EYDEF— allow up to 40% conduit fill in compliance with the National Electrical Code. • EYSF/EYSM—for sealing vertical conduit. Large opening for damming and filling. • ESUF/ESUM for sealing vertical or horizontal conduit. Pouring spout rotates 90°. Removable cover provides full access for damming 2-1/2” thru 4” sizes have threaded cover openings for damming. • EYF/EYM—close radius type for sealing vertical or horizontal conduit runs. • EYDM Drain Sealing Fittings—close radius type for sealing vertical conduit runs. Access cover has drain valve for automatic draining of water accumulation above the seal. • UL Listed for use with Kwiko® A Sealing Compound. Also listed with certain competitors sealing cement, contact factory for details

UPC 78138113542
UNSPSC 39121700
Special Features Explosionproof, Dust-Ignitionproof, Raintight
Certifications UL listed and CSA certified
Application(how its used) For Use with Threaded Rigid Metal Conduit and IMC.
Material Malleable Iron
Length 4.94 Inch
Width 2.0 Inch
Specification  Detailed Specifications